Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Cabinet Labels: KEEP DOORS CLOSED
Shop All Brady Corporation Products
Click to view available options
Size (English):
12 x 3.5 in. (W x H)
24 x 7 in. (W x H)
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Specifications
Description | Laminated |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, White |
Material | Self-adhesive Polyester (B-302) |
Product Type | Cabinet Label |
Display Text | KEEP DOORS CLOSED |
Quantity | 1 Ea. |
Shape | Rectangle |
Size (English) | 12 x 3.5 in. (W x H) |
Size (Metric) | 30.4 x 8.89cm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction