Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Cabinet Labels: NOT FOR FLAMMABLE STORAGE
Shop All Brady Corporation Products
Click to view available options
Size (English):
12 x 3.5 in. (W x H)
24 x 7 in. (W x H)
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Specifications
Description | Laminated |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Red, Yellow |
Material | Self-adhesive Polyester (B-302) |
Product Type | Cabinet Label |
Display Text | NOT FOR FLAMMABLE STORAGE |
Quantity | 1 Ea. |
Shape | Rectangle |
Size (English) | 12 x 3.5 in. (W x H) |
Size (Metric) | 30.4 x 8.89cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction