Brady™ Cabinet Labels: SPILL RESPONSE EQUIPMENT

Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.

Manufacturer: Brady™ 60293

 View more versions of this product

Catalog No. 19-104-779

  Check Availability
Add to Cart

    Specifications

    Display Text SPILL RESPONSE EQUIPMENT
    Material Self Sticking Polyester, (B-302)
    Adhesive Type Cold Temperature Permanent Acrylic
    Product Type Cabinet Label
    Quantity 1/Pk.
    Shape Rectangle
    Color Green on White
    Size (English) W x H: 12 x 3.5 in.
    Style Laminated
    Thickness (English) 0.01 in.

    • Clearly identify cabinets containing chemicals and safety equipment
    • Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
    • Made of B-302 self-adhesive laminated polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit