Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ Cabinet Labels: TESTING EQUIPMENT
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Size (English):
                            
                        
                        
                            
                                12 x 3.5 in. (W x H)
                            
                        
                            
                                24 x 7 in. (W x H)
                            
                        
                    Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Specifications
| Description | Laminated | 
| Adhesive Type | Acrylic, Permanent, Cold-temperature | 
| Color | Black, White | 
| Material | Self-adhesive Polyester (B-302) | 
| Product Type | Cabinet Label | 
| Display Text | TESTING EQUIPMENT | 
| Quantity | 1 Ea. | 
| Shape | Rectangle | 
| Size (English) | 24 x 7 in. (W x H) | 
| Size (Metric) | 60.9 x 17.7cm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            