Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Cable Choker

Catalog No. 17103789
Change view
Click to view available options
Dimensions (L x W):
36 x 3.9 in.
72 x 3.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-103-789 36 x 3.9 in.
17-103-790 72 x 3.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-789 Supplier Werner Co. Supplier No. A112003
Add to Cart
Add to Cart

Vinyl-coated cable choker with O-rings.

Made with durable and lightweight vinyl coated galvanized cable' Features two O-rings for pass through to create anchor point.

Specifications

For Use With (Equipment) Secure Structures
Dimensions (L x W) 36 x 3.9 in.
Product Type Cable Choker
Height (English) 1.1 in.
Height (Metric) 2.784 cm
Includes O-rings
Width (English) 3.9 in.
Width (Metric) 9.906 cm
Certifications/Compliance Meets ANSI and OSHA Standards
Weight (English) 2 lb.
Weight (Metric) 0.907 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.