Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Cable Choker

Catalog No. 17103790
Change view
Click to view available options
Dimensions (L x W):
36 x 3.9 in.
72 x 3.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-103-790 72 x 3.9 in.
17-103-789 36 x 3.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-790 Supplier Werner Co. Supplier No. A112006
Add to Cart
Add to Cart

Vinyl-coated cable choker with O-rings.

Made with durable and lightweight vinyl coated galvanized cable' Features two O-rings for pass through to create anchor point.

Specifications

For Use With (Equipment) Secure Structures
Includes O-rings
Certifications/Compliance Meets ANSI and OSHA Standards
Width (Metric) 9.906 cm
Product Type Cable Choker
Weight (Metric) 1.14 kg
Dimensions (L x W) 72 x 3.9 in.
Height (English) 1.1 in.
Height (Metric) 2.784 cm
Weight (English) 2.5 lb.
Width (English) 3.9 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.