Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Cable Tie
Shop All 3M Products
Click to view available options
Color:
Beige
Black
Tensile Strength (English):
40 lb.
50 lb.
120 lb.
Quantity:
10,000/cs.
100/Bag
1000/Cs.
500/Cs.
Description
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for fasterthreading and installation
Specifications
Specifications
| Product Type | Cable Tie |
| Color | Black |
| Certifications/Compliance | UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces |
| Quantity | 500/Cs. |
| Model | CT15BK50S-L |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 50 lb. |
| Length (Metric) | 383.54 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction