Learn More
Description
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for fasterthreading and installation
Specifications
Specifications
| Product Type | Standard Cable Tie |
| Model | CT6NT40-M |
| Certifications/Compliance | UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces |
| Color | Black |
| For Use With (Application) | Electrical Construction and Maintenance, Mining and Metallurgy |
| Quantity | 500/Cs. |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 40 lb. |
| Length (Metric) | 147.32 mm |
| Width (Metric) | 3.6 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.