Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Deflected Noncoring Septum Penetration Needles
SDP

Catalog No. p-184152 Shop All Cadence Science Inc. Products
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
Length (English) Needle:
1 in.
2 in.
4 in.
6 in.
8 in.
12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures.

Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures

  • Penetration needles with deflected noncoring septum
  • For noncoring penetration of septa and rubber closures involving air-sensitive and pyrophoric compounds

Specifications

Material Nickel-plated Brass (Hub), Stainless Steel (Tube)
Needle Gauge 19 G
For Use With (Application) Use in gas chromatography and nuclear magnetic resonance spectroscopy procedures
Includes Deflected non-coring septum
Length (English) Needle 6 in.
Product Type Penetration Needle
Quantity 12 Needles
Length (Metric) Needle 15.2 cm
Needle Point Style Deflected End
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.