Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cadence Science™ Laboratory Pipetting Needles
Shop All Cadence Science Inc. Products

Click to view available options
Needle Gauge:
14 G
15 G
16 G
18 G
20 G
22 G
24 G
Length (English) Needle:
1 in.
1.5 in.
2 in.
4 in.
6 in.
Material:
Nickel-plated (Hub), Stainless Steel
Stainless Steel, Stainless Steel (Hub)
Connection Type:
Female Luer
Luer
Description
316 Stainless Steel Hub with 316 Stainless Steel Tubing
- Needles 14-825-16A through -16N and 14-818-106A through -106C all have standard nickel plated hubs and 304 stainless steel cannulae
- Needles 01-290-29 through -35 have 316 stainless steel Micro-Mate™ Threaded Female Luer Hubs and 316 stainless steel cannulae
- All have 90° blunt ends
Specifications
Specifications
Material | Stainless Steel, Stainless Steel (Hub) |
Needle Gauge | 16 G |
Length (English) Needle | 4 in. |
Product Type | Pipetting Needle |
Quantity | 12 Needles |
Needle Point Style | 90° Blunt |
For Use With (Equipment) | Manual and Automatic Volumetric Dispensers, Diluters, Pipetters |
Connection Type | Female Luer |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction