Cadence Science™ Laboratory Pipetting Needles

Standard hub needles feature Type 304 stainless-steel cannulae for both manual and automatic volumetric dispensers, diluters, pipetters

Manufacturer: Cadence Science™ 7932

 View more versions of this product

Catalog No. 14-818-106A

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Gauge 20 ga
    Length (English) Needle 1.5 in.
    Length (Metric) Needle 38mm
    Type Pipetting Needle
    For Use With (Equipment) For both manual and automatic volumetric dispensers, diluters, pipetters and for laboratory procedures
    Material (Hub) Nickel Plated
    Material Stainless Steel
    Needle Point Style 90° Blunt End
    Termination Luer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit