Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cadence Science Non-Coring Septum Penetration Needles
Needles allow for easier penetration and minimize coring and tracking
Specifications
For Use With (Application) | For easier penetration and minimize coring and tracking |
---|---|
Material (Hub) | Micro-Mate™ Stainless Steel |
Type | Penetration Needle |
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||||
01-290-28
|
Cadence Science
9862 |
20 G | 1 in. |
Dozen of 12 for $1,057.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
01-290-22
|
Cadence Science
9861 |
18 G | 12 in. |
Dozen of 12 for $1,061.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
01-290-25
|
Cadence Science
9860 |
18 G | 6 in. |
Dozen of 12 for $1,057.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
01-290-24
|
Cadence Science
9863 |
20 G | 6 in. |
Dozen of 12 for $1,055.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
01-290-23
|
Cadence Science
9864 |
20 G | 8 in. |
Dozen of 12 for $1,055.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
01-290-26
|
Cadence Science
9865 |
20 G | 12 in. |
Dozen of 12 for $1,058.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
Needles allow for easier penetration and minimize coring and tracking
- Micro-mate 316 stainless-steel hub
- 316 stainless-steel tubing
Specifications
For easier penetration and minimize coring and tracking | |
Micro-Mate™ Stainless Steel | |
Penetration Needle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title