Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Nonsterile Hypodermic Needles
SDP

Catalog No. 14818104k Shop All Cadence Science Inc. Products
Click to view available options
Needle Gauge:
13 G
This item is not returnable. View return policy
Not for human use.
This item is not returnable. View return policy
Not for human use.

Points are machine ground to achieve uniform sharpness

  • Precision grinding, micro-bead jet blasting, and ultrasonic cleaning assure freedom from burrs and debris
  • All needle cannula are fabricated of type 304 stainless steel tubing
  • Standard luer hubs comply with luer taper specifications ISO 594
  • This assures an interchangeable fit mating with luer slips and luer locks
  • Contoured hub cavity facilitates cleaning

Specifications

Material Stainless Steel
Needle Gauge 13 G
Length (English) Needle 3.5 in.
Product Type Hypodermic Needle
Quantity 12 Needles
Length (Metric) Needle 88.9 mm
Sterility Non-sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.