Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Tuberculin mini glass syringes are widely used in clinical and research procedures for the administration of precise low volume doses ranging from 1/4mL to 2mL
- Fabricated of chemically resistant borosilicate glass
- Easy-to-read accurate permanent calibration lines
- Glass Luer Slip Tip are reinforced glass bases to assure strong tips and minimize breakage
- Tips have beveled ends to reduce chipping
Specifications
Specifications
Material | Borosilicate Glass |
For Use With (Application) | Used in clinical and research procedures for the administration of precise lowvolume doses ranging from 0.25mL to 2mL |
Includes | Blue plunger |
Product Type | Tuberculin Syringe |
Graduations | 1/100 cc and 16 min. in 1/2 min. divisions |
Volume (Metric) | 1 mL |
Connection Type | Luer Slip Tip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction