Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Anchor Paddle
GREENER_CHOICE

Catalog No. 1450025 Shop All Caframo Products
Click to view available options
Diameter (Metric):
51 mm
102 mm
127 mm
254 mm
Dimensions (L x W x H):
400 x 51 x 51 mm (16 x 2 x 2 in.)
914 x 102 x 102 mm (36 x 4 x 4 in.)
914 x 127 x 127 mm (36 x 5 x 5 in.)
914 x 254 x 127 mm

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as 'sweep' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer

Specifications

Diameter (English) 4 in.
Diameter (English) Shaft 0.375 in.
Diameter (Metric) 102 mm
Diameter (Metric) Shaft 9.5 mm
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Model U044
Type Anchor Impeller
Weight (Metric) 280 g
Dimensions (L x W x H) 914 x 102 x 102 mm (36 x 4 x 4 in.)
Material Stainless Steel (316L)
Weight (English) 0.6 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.