Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Impeller Shaft
GREENER_CHOICE

Catalog No. 14501074 Shop All Caframo Products
Click to view available options
Length (Metric):
305 mm
406 mm
457 mm
508 mm
610 mm
762 mm
Diameter (Metric):
8 mm
9.5 mm

Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.

  • Electro-polished stainless steel 316L
  • 9.5 mm Shafts have a turned down end to 8 mm
  • Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers

Specifications

Diameter (English) 0.3125 in.
Diameter (Metric) 8 mm
For Use With (Equipment) Any Propeller with an 8 mm dia. Bore
Length (English) 18 in.
Length (Metric) 457 mm
Model A722
Type Stirring Shaft
Weight (Metric) 0.18 kg
Material Stainless Steel (316L)
Weight (English) 0.4 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.