Learn More
Description
- Safety Stand for High Torque and Light Torque Overhead Stirrers
- Cast zinc-aluminum alloy coated H base with chemical resistant epoxy paint
- Includes allen key
- Two level adjustment knobs
Specifications
Specifications
| Depth (English) | 17 in. |
| Depth (English) Interior | 9.5 in. |
| Depth (Metric) | 43 cm |
| Depth (Metric) Interior | 24 cm |
| Diameter (English) Shaft | 1 in. |
| Diameter (Metric) Shaft | 25 mm |
| For Use With (Equipment) | Overhead Stirrer |
| Includes | Rod, stand base and allen key |
| Length (English) | 28 in. |
| Length (Metric) | 711 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
