Learn More
Description
Includes
Master carrying case; three individually cased precision weights; USB Flashdrive with electronic NVLAP™ certification; NVLAP Lab Code 105013-0; NVLAP certificate; and accessories for proper handling and weight care
Highly polished Alloy 8 stainless-steel weights
ANSI™/ASTM™ Class 1.
- Components and case are linked through the use of a unique serial number
- Clear plastic case
- Individual weights in high-quality polycarbonate cases
Compliance
Meet ISO™/IEC 17025 requirements.
Specifications
Specifications
| Product Type | Small Weight Set |
| Certifications/Compliance | NVLAP, ISO9001 |
| Classification | ASTM Class 1 |
| Weight (Metric) | 222 g |
| Density | 7.95g/cm3 at 20°C |
| Mass | 2 g, 20 g, 200 g |
| Includes | Cylindrical weight: 200g, 20g, 2g, Polycarbonate case; NVLAP certificate; NVLAP certificate |
| Quantity | 3/Set |
| Packaging Quantity | 3 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.