Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ High Purity IPTG, Dioxane-Free
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 g
5 g
10 g
25 g
100 g
500 g
Description
- Contains ≤0.1% dioxane by GC
Specifications
Specifications
| Content And Storage | 2- 8°C |
| Form | White solid |
| Product Type | IPTG |
| Quantity | 500 g |
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction