Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Calibration Certificate (28 Measure Points)
Shop All BINDER Inc. Products

Click to view available options
For Use With (Equipment):
BINDER Chambers Series KBF P
Description
- One humidity point of measurement
- Including certificate
- Humidity measurement point in center of chamber
- Temperature (according to DIN12880) and humidity measurement at 25°C / 60% RH or at specified values
Specifications
Specifications
Description | Calibration certificate, temperature and humidity - temperature (according to DIN12880) and humidity measurement incl. certificate, 27 temperature measuring points and 1 humidity measuring point, at 25°C / 60 % RH or (at specified values) |
For Use With (Equipment) | BINDER Chambers Series KBF P |
Type | Calibration Certificate |
Features | 27 Measurement Points |
For Use With (Application) | Temperature and Humidity Measurement |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction