Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Calmodulin Sepharose™ 4B Medium
GSA_VA

Catalog No. 45000092 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-000-092 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-000-092 Supplier Cytiva Supplier No. 17052901
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for purification of proteins with affinity for calmodulin, a highly conserved regulatory protein involved in many cellular processes in eukaryotic cells. Calmodulin Sepharose™ 4B Medium provides single-step purification.

  • Suitable for tandem affinity purification (TAP) of protein complexes
  • Purification of calmodulin-regulated proteins from all eukaryotic cells
  • For single-step purification of native calmodulin-binding proteins

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Ligand Concentration 0.9 to 1.3mg Calmodulin/mL
Ligand Coupling Method Cyanogen bromide activation
Matrix 4% Agarose
Particle Size 90 μm
pH 4 to 9
Quantity 10 mL
Content And Storage 2°C to 8°C
For Use With (Application) For purification of proteins with affinity for calmodulin, a highly conserved regulatory Protein involved in many cellular processes in eukaryotic cells
Ligand Calmodulin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.