Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ Calorimeter Standards Benzoic Acid in Pellets
SDP

Catalog No. 23291567 Shop All Parr Instrument Company Products
Change view
Click to view available options
Quantity:
100/Bottle
1000/Bottle
500/Bottle
Weight (Metric):
0.2 g
1 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Weight (Metric)
23-291567 500/Bottle 1 g
23-292282 1000/Bottle 0.2 g
23-279045 100/Bottle 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23-291567 Supplier Parr™ Supplier No. 3416
Add to Cart
Add to Cart

Calorific standard in pellet form for standardizing oxygen bomb calorimeters

  • Traceable to NIST

Specifications

Product Type Benzoic Acid
Certifications/Compliance NIST
For Use With (Application) Standardizing the oxygen bomb calorimeters
For Use With (Equipment) Parr Oxygen Bomb Calorimeter
Quantity 500/Bottle
Weight (English) 0.002 lb.
Weight (Metric) 1 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.