Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cambridge Diagnostic Products, Inc.™ Erado-Sol™ Stain Remover
Click to view available options
Volume (English):
16 oz.
32 oz.
1 gal.
Description
- Fast, effective biological and chemical stain remover that lifts Wright's stain, iodine, blood, stool, urine and most medical and histological stains from hands, glassware, lab coats and laboratory equipment
- Easy to apply: simply rub in gently and stain is gone in a matter of seconds
Specifications
Specifications
| Product Type | Stain Remover |
| Form | Liquid |
| Composition | Ethanol 5 to 7%, Methanol <0.5% |
| For Use With (Application) | Removes most medical and histological stains from hands, glassware and lab equipment |
| Quantity | 1 Ea. |
| Volume (English) | 32 oz. |
| Volume (Metric) | 946 mL |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction