Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cambridge Diagnostic Products, Inc.™ Erado-Sol™ Stain Remover

Catalog No. p-3237965
Click to view available options
Volume (English):
16 oz.
32 oz.
1 gal.

Biodegradable, phosphate-free and pH neutral

  • Fast, effective biological and chemical stain remover that lifts Wright's stain, iodine, blood, stool, urine and most medical and histological stains from hands, glassware, lab coats and laboratory equipment
  • Easy to apply: simply rub in gently and stain is gone in a matter of seconds

Specifications

Product Type Stain Remover
Form Liquid
Composition Ethanol 5 to 7%, Methanol <0.5%
For Use With (Application) Removes most medical and histological stains from hands, glassware and lab equipment
Quantity 1 Ea.
Volume (English) 16 oz.
Volume (Metric) 473.17 mL
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.