Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cancer Diagnostics, Inc.™ Squeezable Tissue Marking Dyes
SDP

Catalog No. 22500025 Shop All Cancer Diagnostics Products
Change view
Click to view available options
Quantity:
15 Pack
Ea.
Color:
Black
Blue
Green
Green, Black, Red, Yellow, Blue, Orange
Green, Black, Red, Yellow, Blue, Orange, Violet
Orange
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color
22-500-025 15 Pack Blue
22-500-024 15 Pack Black
22-500-027 15 Pack Red
22-500-026 15 Pack Green
22-500-028 15 Pack Yellow
22-500-029 15 Pack Orange
22-500-030 Ea. Green, Black, Red, Yellow, Blue, Orange
22-500-467 Ea. Green, Black, Red, Yellow, Blue, Orange, Violet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-500-025 Supplier Cancer Diagnostics, Inc.™ Supplier No. MD1002
Add to Cart
Add to Cart

For margin marking

  • Allow precise dispensing and are easy to see after tissue processing
  • Extremely efficient—no drying out, no mess
  • Available in dispenser boxes with 15 squeezers, or kits with three squeezers each of six or seven dye colors in a holding tray
  • Each 4mL squeezer includes a cap for recapping

Specifications

Boiling Point 93°C
Capacity 4 mL
Color Blue
Content And Storage 15° to 30°C
Product Type Tissue Marking Dye
Quantity 15 Pack
Formulation Isopropyl Alcohol 400ppm, Ammonia 35ppm
pH 8.5 to 10
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.