Learn More
Description
- Allow precise dispensing and are easy to see after tissue processing
- Extremely efficient—no drying out, no mess
- Available in dispenser boxes with 15 squeezers, or kits with three squeezers each of six or seven dye colors in a holding tray
- Each 4mL squeezer includes a cap for recapping
Specifications
Specifications
| Boiling Point | 93°C |
| Capacity | 4 mL |
| Color | Orange |
| Content And Storage | 15° to 30°C |
| Product Type | Tissue Marking Dye |
| Quantity | 15 Pack |
| Formulation | Isopropyl Alcohol 400ppm, Ammonia 35ppm |
| pH | 8.5 to 10 |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
