Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cancer Diagnostics, Inc.™ Squeezable Tissue Marking Dyes

Click to view available options
Quantity:
15 Pack
Ea.
Color:
Black
Blue
Green
Green, Black, Red, Yellow, Blue, Orange
Green, Black, Red, Yellow, Blue, Orange, Violet
Orange
Red
Yellow
Description
- Allow precise dispensing and are easy to see after tissue processing
- Extremely efficient—no drying out, no mess
- Available in dispenser boxes with 15 squeezers, or kits with three squeezers each of six or seven dye colors in a holding tray
- Each 4mL squeezer includes a cap for recapping
Specifications
Specifications
Color | Green, Black, Red, Yellow, Blue, Orange |
Content And Storage | Set of 6 dyes (green, black, red, yellow, blue, orange) in holding tray |
Product Type | Tissue Marking Dye |
Quantity | Ea. |
Formulation | Isopropyl Alcohol 400ppm, Ammonia 35ppm |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction