Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon™ Cannon™ Cold-Cranking Simulator Standards

Click to view available options
Viscosity:
13,000 cSt at -20°C
21,000 cSt at -20°C
3500 cSt at -20°C
7300 cSt at -20°C
Description
- Conform to SAE specification J300 and ASTM D 5293
- Viscosities based on NIST value of 1.0016 centipoise for water at 20°C
- Traceable to NIST
- Supplied in one pint bottle
Certifications
All standards are traceable to NIST™. NIST traceable
Specifications
Specifications
Viscosity | 13,000 cSt at -20°C |
Physical Form | Liquid |
Technique | Calibration |
Certifications/Compliance | ASTM D 5293, SAE, NIST |
For Use With (Equipment) | Cannon Cold Cranking Simulator |
Type | Viscosity Standard |
Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction