Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon™ Fenske Opaque Viscometer
Shop All Cannon Instrument Company Products

Click to view available options
Viscosity Range:
1.6 to 8 cSt
1600 to 8000 cSt
4000 to 20,000 cSt
Approximate Constant:
0.008 cSt/sec.
20 cSt/sec.
8 cSt/sec.
ASTM Numbers:
75
500
600
Size:
75
500
600
Description
Includes
Certificate of calibration and instruction sheet
Permit measurements of liquids whose meniscus cannot be seen at the timing marks when using Cannon-Fenske Routine-type viscometer
- Used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) in range of 30 to 6000 centistokes according to ASTM D 2170
- Also used to study lubricating oils at low temperatures when investigating the effect of various additives on lubricating and hydraulic oils
- External pressure can be applied to vary shear stress and shear rate
- Upper bulb may be used for determining the degree of non-Newtonian behavior of the sample
Certifications
Specifications conform to ASTM D 446 and ISO 3105 for single determinations of viscosity for opaque liquids
Compliance
Specifications conform to ASTM D 446 and ISO 3105 for single determinations of viscosity for opaque liquids
Specifications
Specifications
Product Type | Cannon-Fenske Opaque Viscometer |
Viscosity Range | 4000 to 20,000 cSt |
Calibrated | Yes |
Approximate Constant | 20 cSt/sec. |
ASTM Numbers | 600 |
Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
Includes | Instruction sheet, calibration certificate |
Material | Borosilicate Glass |
Depth (English) Bath | 9 in. |
Depth (Metric) Bath | 22.9 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction