Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon-Manning Calibrated CMSMC Semi-Micro Viscometers

For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants, according to ASTM D 445 and ISO 3104.

Manufacturer:  Cannon Instrument CompanySupplier Diversity Partner 9721Y59

 View more versions of this product

Catalog No. 22-274041


  Check Availability
Add to cart

Specifications

Description

  • Meets ASTM D 445 requirements
  • Precision: ±0.2%
  • Specifications conform with ASTM Standard D 446
  • Minimum sample volume: 1mL
  • Sizes 400 through 600 may require more sample
  • Require liquid bath depth of 200 mm
  • Constants and ranges are as given in Table 1 preceding 9721A50
  • Individually boxed, with certificate of calibration and instruction sheet
  • Serial number is printed on the box and on the viscometer
  • Holder is not supplied

Description & Specifications

Specifications

For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants
100
Yes
8 in.
Instruction sheet, calibration certificate
±0.2%
0.03 oz.
3 to 15 cSt
Cannon™ Manning Semi Micro Viscometer
0.015 cSt/sec.
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
20cm
Borosilicate Glass
1mL
100
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit