Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Ubbelohde Calibrated UBC Series Viscometers
SDP

Catalog No. 22274009 Shop All Cannon Instrument Company Products
Click to view available options
Viscosity Range:
1 to 5 cSt
20,000 to 100,000 cSt
200 to 1000 cSt
Approximate Constant:
0.005 cSt/sec.
1 cSt/sec.
100 cSt/sec.
ASTM Numbers:
0B
3
5
Size:
0B
3
5

Catalog No. 22-274009

Supplier: Cannon™ 9721R95

Only null left
Add to Cart
Add to Cart

Requires

Liquid bath of 9.5 in. (241mm) depth

Suspended level instrument for measurement of kinematic viscosity.

  • Glass capillary with expanded uncertainty
  • Minimum sample volume of 0.37 oz.(11mL)
  • Provided with certificate of calibration and instruction sheet
  • Measure transparent Newtonian liquids

Certifications

ASTM D 445 and D 446, and ISO 3104 and 3105 certified

Specifications

Product Type Ubbelohde Viscometer
Viscosity Range 20,000 to 100,000 cSt
Calibrated Yes
Approximate Constant 100 cSt/sec.
ASTM Numbers 5
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 9.5 in.
Depth (Metric) Bath 24.1 cm
Precision ±0.2%
For Use With (Application) For measurement of kinematic viscosity of transparent Newtonian liquids by suspended level principle
Size 5
Volume (Metric) 11 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.