Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Viscosity Standards
SDP

Catalog No. 23023651
Click to view available options
Viscosity:
1.2 cSt at 100°C
1.5 cSt at 100°C
120 cSt at 100°C
2.4 cSt at 100°C
20 cSt at 100°C
215 cSt at 100°C
23 cSt at 100°C
3.0 cSt at 100°C
360 cSt at 100°C
4.2 cSt at 100°C
50 cSt at 100°C
6.2 cSt at 100°C
630 cSt at 100°C
72 cSt at 100°C
80 cSt at 100°C
9.2 cSt at 100°C

Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.

  • Values for viscosity, kinematic viscosity, and density at a variety of temperatures are printed on the container label
  • Clearly identify your unit of viscosity measure (centistokes or centipoises) when ordering
  • Custom-blended and/or added temperature standards can be provided—additional charges will apply

Order Info

Ordering table provides an abridged listing of available standards, sold in 1-pint quantities. High viscosity (to 5,300,000cp) and low-temperature standards (to -60°C) are available. Standards may also be purchased in 120mL, 500mL, 1L, and 4L quantities; contact your Fisher Scientific Customer Service Representative.

Certifications

All standards are traceable to NIST™.

†Also 70cSt at -40°C (-40°F).

Specifications

Viscosity 360 cSt at 100°C
Physical Form Liquid
Technique Calibration and Verification
Certifications/Compliance ASTM D 2162, ISO/IEC 17025, NIST
For Use With (Equipment) Viscometer
Type Viscosity Standard
Quantity 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.