Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon™ Zeitfuchs Cross-Arm Viscometer
Shop All Cannon Instrument Company Products

Click to view available options
Viscosity Range:
20 to 100 cSt
200 to 1000 cSt
2000 to 10,000 cSt
6 to 30 cSt
60 to 300 cSt
600 to 3000 cSt
Approximate Constant:
0.03 cSt/sec.
0.1 cSt/sec.
0.3 cSt/sec.
10 cSt/sec.
3 cSt/sec.
ASTM Numbers:
3
4
5
6
7
8
Size:
3
4
5
6
7
8
Description
Includes
Certificate of calibration and instruction sheet
Requires
- 1 to 3mL minimum sample volume
- Liquid bath depth of 230 mm (9 inches)
- Also used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170
- Can be filled and cleaned while in constant temperature bath
Certifications
Specifications conform to ASTM D 446 and ISO 3105.
Compliance
Specifications conform to ASTM D 446 and ISO 3105.
Specifications
Specifications
Product Type | Zeitfuchs Cross Arm Viscometer |
Viscosity Range | 6 to 30 cSt |
Calibrated | Yes |
Approximate Constant | 0.03 cSt/sec. |
ASTM Numbers | 3 |
Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
Includes | Instruction sheet, calibration certificate |
Material | Borosilicate Glass |
Depth (English) Bath | 9 in. |
Depth (Metric) Bath | 23 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction