Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Cannula
GREENER_CHOICESDP

Catalog No. 31501998 Shop All Kemtech Products
Change view
Click to view available options
Needle Gauge:
16 G
18 G
20 G
22 G
Length (Metric) Needle:
460 mm
600 mm
900 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (Metric) Needle
31-501-998 20 G 600 mm
31-501-991 16 G 460 mm
31-501-992 16 G 600 mm
31-501-993 16 G 900 mm
31-501-994 18 G 460 mm
31-501-995 18 G 600 mm
31-501-996 18 G 900 mm
31-501-997 20 G 460 mm
31-501-999 20 G 900 mm
31-502-000 22 G 460 mm
31-502-001 22 G 600 mm
31-502-002 22 G 900 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 31-501-998 Supplier Synthware™ Supplier No. C702024
Add to Cart
Add to Cart

Cannula for the transfer and handling of air sensitive materials.

Specifications

Material Stainless Steel
Color Silver
Needle Gauge 20 G
For Use With (Application) Organic Synthesis
Length (English) Needle 23.6 in.
Quantity 1 Ea.
Length (Metric) Needle 600 mm
Graduated No
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.