Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Capillary Ferrules, Pack of 50
SDP

Catalog No. 06611108 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-108 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-108 Supplier Restek™ Supplier No. 27068
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For 1/16 in. Compression-Type Fittings, High Purity & High Density

Vespel Ferrules

  • 100% High-Temperature Polyimide
  • Durable, leak tight
  • Stable to 350°C

Graphite Ferrules

  • Preconditioned to eliminate outgassing
  • High-purity, high-density graphite
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • Stable to 450°C

Vespel/Graphite Ferrules

  • VG2 offers the best combination of sealing and ease of workability
  • VG1 offers equivalent composition to Agilent Vespel/graphite ferrules
  • Seal with minimal torque
  • Preferred for vacuum and high-pressure uses
  • Recommended for mass spec transfer lines
  • Reusable
  • Stable to 400°C

Specifications

Diameter (Metric) 1 mm
For Use With (Application) Capillary Columns
Length (Metric) 1.59 mm
Type Ferrule
Material 15% Graphite, 85% Vespel
Temperature (Metric) Max 400°C
Color Gold/Brown
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.