Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Capillary GC Column
SDP

Catalog No. 03350362 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
60 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-350-362 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-362 Supplier Trajan Scientific and Medical™ Supplier No. 054428

missing translation for 'validMainframeMsg'

Ideal for use with alcohol, free acids, fatty acid methyl esters, aromatics, solvents, and essential oils

  • Preferred column for polychlorinated biphenyl (PCB) compounds
  • Separates PCBs on ortho ring substitution as well as boiling point
  • Maximum temperature 370°C

Specifications

Film Thickness 0.25 μm
Length (Metric) 60 m
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 260/280°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.