Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Capillary GC Column Bp5 General Purpose
SDP

Catalog No. SG054189 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
SG054189 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG054189 Supplier Trajan Scientific and Medical™ Supplier No. 054189

missing translation for 'validMainframeMsg'

A general purpose phase used for a wide range of applications

  • Excellent general purpose column
  • Low bleed
  • Non-polar
  • High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons

Specifications

Film Thickness 1 μm
Length (Metric) 30 m
Type GC Column for Environmental Analysis
Diameter (Metric) Inner 0.32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.