Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Carrying Bags

Catalog No. p-3349089 Shop All 3M Products
Change view
Click to view available options
Depth (English):
6.5 in.
12 in.
Depth (Metric):
16.5 cm
30.5 cm
Dimensions (L x W):
15.5 x 7.5 in. (39.3 x 19 cm)
19.5 x 10.5 in.
Length (Metric):
39.3 cm
49.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric) Dimensions (L x W) Length (Metric)
19-809-490 12 in. 30.5 cm 19.5 x 10.5 in. 49.5 cm
19-809-495 6.5 in. 16.5 cm 15.5 x 7.5 in. (39.3 x 19 cm) 39.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-490 Supplier 3M™ Supplier No. 7012691199
Only null left
Add to Cart
Add to Cart

Safety harness accessory rope bags

Holds up to 15.2m (50 ft.) of 1.57cm (0.62 in.) rope

Carrying bags are offered in the following sizes (L x D x W):

  • 49.5 x 30.5 x 26.7cm (19.5 x 12 x 10.5 in.)
  • 39.3 x 16.5 x 19cm (15.5 x 6.5 x 7.5 in.)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Carry Bag
Material Nylon
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Dimensions (L x W) 19.5 x 10.5 in.
Holds Rope, L x dia.: 15.2 m x 1.57 cm (50 ft. x 0.62)
Length (English) 19.5 in.
Length (Metric) 49.5 cm
Quantity 1 Ea.
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.