Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Delta™ Vest Style Harnesses

Catalog No. 19066804 Shop All 3M Products
Change view
Click to view available options
Size:
Universal
X-Large
D-Ring Location:
1 back
1 back, 2 hip
Back, Side
Buckle Style (Leg):
Pass through
Pass-Through
Tongue Buckle
Style:
Construction Style, w/ loops for belt
Vest Style
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size D-Ring Location Buckle Style (Leg) Style
19-066-804 Universal 1 back Pass through Vest Style
19-066-803 Universal 1 back, 2 hip Pass-Through Vest Style
19-066-800 Universal 1 back, 2 hip Tongue Buckle Vest Style
19-066-884 X-Large Back, Side Tongue Buckle Vest Style
18-706 Universal 1 back, 2 hip Pass-Through Construction Style, w/ loops for belt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-066-804 Supplier 3M™ Supplier No. 7012815462
Add to Cart
Add to Cart

Includes

Loops for belt

No-Tangle™ triangular design creates frame that allows the harness to fall into place when donned.

  • Spring-loaded stand-up back D-ring ensures fast, easy and safe connection
  • Non-slip adjustable chest and leg strap with easy to use pass-through buckle
  • Parachute buckles on lower shoulder straps for quick and easy adjustment
  • Tongue buckle leg straps for fast and easy donning
  • Polyester web construction to add durability and forged alloy steel hardware
  • With sub-pelvic strap
  • Optional side D-rings for work positioning
  • Plated hardware for corrosion resistance
  • Capacity: 420 lb. (190.5kg)

Compliance

Meets ANSI™ Z359.11 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow, Black
Style Vest Style
Buckle Style (Chest) Pass-Through
D-Ring Location 1 back
Size Universal
Webbing Material Polyester
For Use With (Application) Construction
Product Type Construction Vest Style Harness
Certifications/Compliance ANSI, OSHA
Buckle Style (Leg) Pass through
Capacity (Metric) 190.5 kg
Buckle Style (Shoulder) Parachute
Capacity (English) 420 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.