Learn More
Description
- Hybrid shoulder, back and leg comfort padding
- Stand-up Tech-Lite™ aluminum back D-ring
- Duo-Lok™ quick connect chest and leg straps
- Repel™ webbing
- Protective shoulder caps
- Loops for body belt
Specifications
Specifications
| Color | Gray |
| Material | Repel Polyester |
| D-Ring Location | Back |
| Size | Small |
| Weight (English) | 4 lb. |
| Tensile Strength (English) | 6000 lb. |
| Webbing Material | Repel™ Polyester |
| Product Type | Vest-Style Harness |
| Certifications/Compliance | ANSI Z359.4, OSHA 1910.66, ANSI Z359.1, OSHA 1926.502, ANSI A10.32 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.