Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ ExoFit™ XP Vest-Style Full Body Harnesses

Catalog No. 19169852 Shop All 3M Products
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-852 Large
19-169-853 X-Large
19-169-854 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-169-852 Supplier 3M™ Supplier No. 1110102

The design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the padding, which is removable and washable.

  • Single piece of material that wraps around in shape of X
  • State-of-the-art 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads
  • Cushioned leg and hip straps offers comfort and additional security during fall
  • Soft edging prevents chafing and lightweight webbing is strong without feeling stiff and coarse
  • Spring loaded stand-up adjustable dorsal D-ring ensures easy connection to lanyard/SRL without straining to reach it
  • Five-point adjustment system with built-in impact indicator on dorsal D-ring
  • Color-coded quick-connect buckles (silver leg buckles and black chest buckle) makes donning easy
  • Easy-grip end tabs provides hold onto when adjusting the straps
  • Removable and washable padding
  • Ultimate in no-tangle donning and comfortable security
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 4.1 lb.
Buckle Style (Leg) Zinc Plated Steel
Buckle Style Quick Connect
Size Large
Buckle Style (Chest) Zinc-plated Steel
Webbing Material Polyester
Style Vest
Capacity (Metric) 190 kg
Capacity (English) 420 lb.
D-Ring Location Back
Tensile Strength (English) 6000 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.