Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Rope Lifeline Assembly

Catalog No. p-3348841 Shop All 3M Products
Click to view available options
Length (English):
30 ft.
50 ft.
75 ft.
100 ft.
Length (Metric):
15.24 m
22.8 m
30.48 m
9.14 m
Includes:
Self locking snap hook at one end
Two self locking snap hook at both ends
This item is not returnable. View return policy

Catalog No. 18-718

Supplier: 3M™ 7100204290

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With stainless-steel self-locking snap hooks at either end for easy attachment and set-up

  • Hooks to overhead anchor attachment point and is made to work with rope grab as part of fall protection system
  • Rope grab follows worker as he climbs and engages in the event of fall
  • Gates have 3/4 in. openings and are rated to 3,600 lb. each
  • Blended polyester/polypropylene rope
  • Easy to deploy and flake
  • Does not tend to knot or kink
  • UV-and abrasion-resistant
  • Suitable for creating fall protection system for workers at height and still needs mobility

Compliance

Each of snap hooks in this lifeline assembly meets OSHA and ANSI 359 Standards.

TRUSTED_SUSTAINABILITY

Specifications

Material Polyester, Polypropylene
Diameter (Metric) 1.9 cm
Certifications/Compliance OSHA, ANSI, ANSI Z359
Product Type Rope lifeline assembly
Load Bearing Capacity (Metric) 1632.93 kg
For Use With (Equipment) Rope grab
Diameter (English) 0.75 in.
Includes Self locking snap hook at one end
Load Bearing Capacity (English) 3600 lb.
Length (Metric) 15.24 m
Length (English) 50 ft.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.