Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Vertical Rope Lifelines

Catalog No. 19809283 Shop All 3M Products
Click to view available options
Diameter (English):
0.63 in.
0.75 in.
Length (English):
25 ft.
30 ft.
50 ft.
100 ft.
100.75 ft.
150 ft.
200 ft.
250 ft.
300 ft.
350 ft.

Self locking snap hook at one end and tapered at other for easy connection to anchorage

  • Polyester/polypropylene blend rope for strength and durability

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1.6 cm
Length (Metric) 45.72 m
Includes Self locking snap hook at one end and tapered at other
Weight (Metric) 6.16kg
Certifications/Compliance OSHA, ANSI, ANSI Z359
Product Type Lifeline Rope
Length (English) 150 ft.
Weight (English) 13.6 lb.
Diameter (English) 0.63 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.