Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial 12 x 75mm Round Bottom Sample Tubes
GREENER_CHOICE

Catalog No. p-6075036
Click to view available options
Volume (Metric):
8 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these capitol vial 12 x 75mm round bottom sample tubes for general sample collection, storage and transport.

Use Thermo Scientific™ Capitol Vial 12 x 75mm Round Bottom Sample Tubes for sample collection, storage and transport. Tubes are non-sterile.

Tube Features

  • Available in polystyrene and polypropylene
  • Use with 12mL plug style caps and color code samples

Ordering Alerts:

Case of 1000.

TRUSTED_SUSTAINABILITY

Specifications

Description Polypropylene sample tube w/o cap
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 8 mL
No. per Case 1000
Style Round-bottom
Closure Type Plug
Height (Metric) 75 mm
Type Sample Tube
For Use With (Equipment) Universal Plug Cap - M995133
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.