Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Catalog No. 1437798
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Red
Lime
Natural
Purple
Royal Blue
Sky Blue
Turquoise
White
Yellow
Style:
High profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
This item is not returnable. View return policy
This item is not returnable. View return policy

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.9 in.
Diameter (Metric) Inner 23 mm
Color Gold
Material Polypropylene
Sterility Sterile
Volume (Metric) 60 mL
Height (English) 3.3 in.
Style Standard
Volume (English) 2.0 oz.
Volume (Metric) Total 60 mL
Closure Type Flip Top
Height (Metric) 84 mm
Quantity 1 Ea.
Certifications/Compliance FDA Compliant
Type Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.