Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal
GREENER_CHOICE

Catalog No. 1437720
Click to view available options
Volume (English):
1.5 oz.
4 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Black
Clear
Natural
Royal Blue
White
Diameter (Metric) Inner:
28 mm
43 mm
62 mm
63 mm
63mm
75 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

TRUSTED_SUSTAINABILITY

Specifications

Description 4 oz.; High profile; Natural
Diameter (Metric) Inner 43 mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 118 mL
No. per Case 250
Style High Profile
Volume (English) 4 oz.
Closure Type Lock Seal, Flip Top
Height (Metric) 90 mm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Polypropylene Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.