Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers
Click to view available options
Capacity (Metric):
11 mL
30mL
70mL
Description
Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.
Features:
- Easy-open tab design
- Locking hinged lid stays out of the way during use
- Easy to see milk volume numbers
- Large base protects container from falling over
- Fits most standard size nipples used for feeding and threaded breast pumps
- Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
- Calibrated in mLs for accurate feeding measurements
- Space to write mother's name, date and collection time
Specifications
Specifications
| Product Type | Breast Milk Container |
| Material | Polypropylene |
| Capacity (English) | 2.3 oz. |
| Capacity (Metric) | 70mL |
| Closure Type | Flip Top |
| Description | CV Snappies 70mL Human Milk Container (20 packs of 10) |
| Label | Space to write mother's name, date, and collection time |
| No. per Case | 200/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction