Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Specimen Collection Beakers
Click to view available options
Capacity (Metric):
103.5 mL
236 mL
Capacity (English):
3.5 oz.
8 oz.
Includes:
Temperature Strip
Temperature Strip in °C
Description
Thermo Scientific™ Collection Beakers are offered in two volumes, 3 oz. and 8 oz., to support a variety of sample collection needs. The beakers feature pour spouts for easy sample transfer.
Features:
- Pour spout for easy transfer of sample into smaller containers
- With or without temperature indicator strips
Specifications
Specifications
| Product Type | Specimen Collection Cup |
| Material | Polypropylene |
| Capacity (English) | 3.5 oz. |
| Capacity (Metric) | 103.5 mL |
| Description | Collection Cup with temperature strip; 3.5 oz. (103.5 mL) |
| Includes | Temperature Strip |
| No. per Case | 350/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction