Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ Specimen Collection Beakers

Catalog No. p-4525871
Change view
Click to view available options
Capacity (Metric):
103.5 mL
236 mL
Capacity (English):
3.5 oz.
8 oz.
Includes:
Temperature Strip
Temperature Strip in °C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Capacity (English) Includes
23-900-102 236 mL 8 oz. Temperature Strip in °C
14-377-838 236 mL 8 oz. Temperature Strip
14-377-836 103.5 mL 3.5 oz. Temperature Strip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23-900-102 Supplier Thermo Scientific™ Supplier No. 10096
Only null left
Add to Cart
Add to Cart

Thermo Scientific Collection Cups are used for for traditional and on-site testing.

Thermo Scientific™ Collection Beakers are offered in two volumes, 3 oz. and 8 oz., to support a variety of sample collection needs. The beakers feature pour spouts for easy sample transfer.

Features:

  • Pour spout for easy transfer of sample into smaller containers
  • With or without temperature indicator strips
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Collection Cup
Material Polypropylene
Capacity (English) 8 oz.
Capacity (Metric) 236 mL
Description Beaker, 8 oz., with Celsius Temperature Strip
Includes Temperature Strip in °C
No. per Case 500/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.