Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers
GREENER_CHOICE

Catalog No. p-7114723
Click to view available options
Color:
Natural
Closure Type:
Tamper-evident, Flip Top
Includes:
Dual Scale Temperature Strip
Type:
Tamper-evident Flip Top Vial
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
  • Made of 100% Polypropylene resin
  • During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
  • Lids are attached to container via permanent hinge
TRUSTED_SUSTAINABILITY

Specifications

Description 90mL Tamper Evident Flip Top Vial, Twin Valve with Dual Scale Temperature Strip
Color Natural
Diameter (Metric) Outer 48 mm
Material Polypropylene
Volume (Metric) 90 mL
Includes Dual Scale Temperature Strip
Style Twin Valve
Volume (English) 3 oz.
Volume (Metric) Total 90 mL
Closure Type Tamper-evident, Flip Top
Height (Metric) 52 mm
Quantity 400 Cs.
Type Tamper-evident Flip Top Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.